This product requires certification to purchase.

4 in. Carbon Steel 600 psi Flanged Lever Handle Plug Valve

You last purchased this on
 
Flowserve Nordstrom

Figure 2245 4 in. Carbon Steel 600 psi Flanged Lever Handle Plug Valve

  • Fast #
  • Part #N2245P
  • Item #5108253
  • Manufacturer Part #2245
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flowserve Nordstrom

Figure 2245 4 in. Carbon Steel 600 psi Flanged Lever Handle Plug Valve

  • Fast #
  • Part #N2245P
  • Item #5108253
  • Manufacturer Part #2245
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME 600, ASME B16.34-2009
Collection:
Figure 2245
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Carbon Steel
Pressure - Maximum:
600 psi
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Size:
4 in
Valve Type:
Plug Valve