1/4 x 120 in. Braided Stainless Ice Maker Flexible Water Connector
1/4 x 120 in. Braided Stainless Ice Maker Flexible Water Connector
Package Quantity Info:
Each: 1-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A durable, highly flexible braided stainless steel ice maker connector
- Won't kink or crease, even in the tightest of spaces
- 1/4" Comp. x 1/4" Comp. x 120" Length
- Heavy duty nickel plated brass hex nuts are easy to grip
- Lead free and meeting all code requirements for flexible water supply lines
- 5 year warranty
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 120 in
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided Stainless
- Pressure - Maximum:
- 1000 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Water Supply Connector Type:
- Ice Maker