12 x 3/4 in. FIP Water Heater Connector
12 x 3/4 in. FIP Water Heater Connector
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Won’t kink or crease, even in the tightest of spaces
- Ample inside diameter for high flow capacity
Specifications
- Application:
- Water Heaters
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- IAPMO Listed:
- No
- Length:
- 12 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov