This product requires certification to purchase.

2-1/4 x 1/4 in. Brass Closet Bolt

You last purchased this on
 
Fluidmaster

2-1/4 x 1/4 in. Brass Closet Bolt

  • Fast #
  • Part #F7110
  • Item #1350757
  • Manufacturer Part #7110
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fluidmaster

2-1/4 x 1/4 in. Brass Closet Bolt

  • Fast #
  • Part #F7110
  • Item #1350757
  • Manufacturer Part #7110
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes 2 bolts, 2 plastic retainer washers, 2 washers and 2 nuts
  • 3" Length and 1/4" size durable brass bowl-to-floor bolts
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Toilet
CARB OTC LEED Compliant:
No
Diameter:
1/4 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
4-3/4 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
2-1/4 in x 1/4 in
UL Listed:
No
WaterSense Labeled:
No
Width:
4-3/4 in