2 in Flapper
2 in Flapper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 2280-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Universal design fits most toilets, including American Standard™ actuator units
- Fits on flush valves with or without mounting ears
- Chlorine-resistant
- Strong, kink-free metal chain
- Five year warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Toilet
- Color Finish Name:
- Red
- Fits Model:
- Universal fit for 2" flush valve toilets
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 7-1/2 in
- Material:
- Rubber
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 2 in
- WaterSense Labeled:
- No
- Width:
- 4-1/4 in