2 in. Flapper
2 in. Flapper
Frequently Purchased Together
Product Details
Product Details
- Replace your flapper with this water-saving design
- Easy to install
- Universal fit for most 2" flush valve toilets
- Flexible design for a secure seal
- Includes pipe adaptor
- 5 Year Warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Chemical Resistant:
- No
- Color Finish Name:
- Red
- Fits Model:
- Universal fit for 2" flush valve toilets
- Flow Rate:
- 1.6 gpf
- Length:
- 7-1/2 in
- Material:
- Rubber
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 4-1/4 in