2 in. Hinge Toilet Flapper for Kohler 1-Piece Models
2 in. Hinge Toilet Flapper for Kohler 1-Piece Models
Frequently Purchased Together
Product Details
Product Details
- Direct replacement toilet flapper for Kohler® models: San Raphael 93384, Rialto 3386, and Rosario 3434
- Warranty 5 year
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Toilet
- Color Finish Name:
- Red
- Fits Brand:
- KOHLER
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Rubber
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 2 in