This product requires certification to purchase.

3/4 X 3/4 HOSE Fitting WIDER ID For HE WM

You last purchased this on
 
Fluidmaster

3/4 X 3/4 HOSE Fitting WIDER ID For HE WM

  • Fast #
  • Part #FB9WM60HE
  • Item #4839865
  • Manufacturer Part #B9WM60HE
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fluidmaster

3/4 X 3/4 HOSE Fitting WIDER ID For HE WM

  • Fast #
  • Part #FB9WM60HE
  • Item #4839865
  • Manufacturer Part #B9WM60HE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • High efficiency washing machine connector's wider inner diameter allow for faster filling and maximum energy efficiency
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
GHT
End Connection 2:
GHT
End Connections:
GHT x GHT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
60 in
Material:
Stainless Steel
Pressure - Maximum:
1000 psi
Product Type:
Connector
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
60 in