3/4 x 60 in. GHT Stainless Steel Connector
3/4 x 60 in. GHT Stainless Steel Connector
Frequently Purchased Together
Product Details
Product Details
- Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
- High efficiency washing machine connector's wider inner diameter allow for faster filling and maximum energy efficiency
- Exceeds code requirements for flexible water connectors
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.6
- CSA Certified:
- CSA B125
- End Connection 1:
- GHT
- End Connection 2:
- GHT
- End Connections:
- GHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 60 in
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Product Type:
- Connector
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No