60 in. 3/8 in. Dishwasher Connector
60 in. 3/8 in. Dishwasher Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: 0 Available in Allentown, PA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Won’t kink or crease, even in the tightest of spaces
- Exceptional flexibility for fast, easy installation
- Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
- Exceeds code requirements for flexible water connectors
-
Lead Law Compliant
Documents
Specifications
- CSA Certified:
- CSA B125
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 60 in
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Product Type:
- Dishwasher Connector
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov