60 in. Connector with Elbow and Adapter
60 in. Connector with Elbow and Adapter
Frequently Purchased Together
Product Details
Product Details
- Won't kink or crease, even in the tightest of spaces
- Exceptional flexibility for fast, easy installation
- Includes dishwasher elbows
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression x Compression
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Height:
- 60 in
- IAPMO Listed:
- No
- Length:
- 60 in
- Material:
- Braided Stainless Steel, Plastic
- Material Type:
- Polymer
- NSF Certified:
- No
- Product Type:
- Adapter, Connector, Elbow
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 1 in