This product requires certification to purchase.

72 in. 3/8 in. Connector Kit

You last purchased this on
 
Fluidmaster

72 in. 3/8 in. Connector Kit

Brand image
You last purchased this on
 
Fluidmaster

72 in. 3/8 in. Connector Kit

  • Fast #
  • Part #FB6W72K
  • Item #4190816
  • Manufacturer Part #B6W72K
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A durable, highly flexible braided stainless steel dishwasher connector
  • Won't kink or crease, even in the tightest of spaces
  • 3/8" Comp. x 3/8" Comp. x 72" Length (includes 3/8" and 3/4" elbow fittings)
  • Heavy duty nickel plated brass nuts are easy to grip
  • Lead free and meeting all code requirements for flexible water supply lines
  • 5 year warranty
  • Requires Certification

Specifications

ASME:
ASME A112.18.6
CSA Certified:
CSA B125.6
Depth:
1 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression x Compression
Energy Star Compliant:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
IAPMO Listed:
Yes
Length:
72 in
Material:
Braided Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Supply Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
40 to 150 Deg F
Width:
1 in



Customers Also Bought
1–6 of 18 items
Part #LIN119870
Item #7272922
4.8 out of 5 Customer Rating
Requires Certification
Part #PRD628206
Item #7048325
5 out of 5 Customer Rating
Requires Certification
Part #LIN109319
Item #4119127
4.2 out of 5 Customer Rating
Requires Certification
Part #FFCRE3062AS
Item #9304917
4 out of 5 Customer Rating
Requires Certification
Part #FFFBD1831US
Item #7865222
5 out of 5 Customer Rating
Requires Certification
Part #FFFTR1835VS
Item #8017295
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #F9WM60P2HE
Item #4839909
3.9 out of 5 Customer Rating
Requires Certification
Part #F12IM96
Item #1596064
4.8 out of 5 Customer Rating
Requires Certification
Part #FB9WM60HE
Item #4839865
5 out of 5 Customer Rating
Requires Certification
Part #F501P21
Item #279486
3.5 out of 5 Customer Rating
Requires Certification
Part #FPRO45
Item #3010456
4.6 out of 5 Customer Rating
Requires Certification
Part #FB1F20
Item #87807
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing