This product requires certification to purchase.

8 in x 8 in Plastic Access Panel in White

You last purchased this on
 
Fluidmaster

8 in x 8 in Plastic Access Panel in White

  • Fast #
  • Part #FAP0808
  • Item #279353
  • Manufacturer Part #AP-0808
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fluidmaster

8 in x 8 in Plastic Access Panel in White

  • Fast #
  • Part #FAP0808
  • Item #279353
  • Manufacturer Part #AP-0808
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easy installation
  • No framing required
  • Works in walls and ceilings up to 3/4" thick
  • Pops in and out of position, no visible clamps or screws
  • Great for spa pumps, security systems, computer/audio/TV cables
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Wall, Ceiling
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
8 in
Material:
Plastic
Material Type:
HIPS
Mount Type:
Wall
Origin:
Domestic
Panel Door Plate Type:
Access Panel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
8 in x 8 in
Width:
8 in