This product requires certification to purchase.

Adjustable Fill Valve

Fluidmaster

Adjustable Fill Valve

  • Fast #
  • Part #F400AW504
  • Item #2475498
3.6 out of 5 Customer Rating
Brand image
Fluidmaster

Adjustable Fill Valve

  • Fast #
  • Part #F400AW504
  • Item #2475498
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 675
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Replaces ballcocks
  • Easy installation
  • Refills quickly
  • Universal fit for 1 and 2 piece toilets
  • Corrosion-resistant material
  • Anti-siphon operation, code approved
  • Won't contaminate fresh water supply
  • Height adjusts 9"-14"
  • Includes 504 flapper
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Adjustable:
Yes
Application:
Toilet
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
9 in to 14 in
WaterSense Labeled:
No