This product requires certification to purchase.

7/8 in x 3/8 in. x 20 in. Flexible Water Connector

You last purchased this on
 
Fluidmaster

Click Seal® 7/8 in x 3/8 in. x 20 in. Flexible Water Connector

  • Fast #
  • Part #FPRO1T20CS
  • Item #4506060
  • Manufacturer Part #PRO1T20CS
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fluidmaster

Click Seal® 7/8 in x 3/8 in. x 20 in. Flexible Water Connector

  • Fast #
  • Part #FPRO1T20CS
  • Item #4506060
  • Manufacturer Part #PRO1T20CS
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • No over tightening so the nut won't crack
  • No cross threading
  • Strong radial crimp for leak free nut-to hose connection
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
Click Seal®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
3/8 in x 7/8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
20 in
Outer Hose Material:
Braided Stainless
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Water Supply Connector Type:
Toilet