Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Durable rubber construction
- Replaces the seal on Fluidmaster® model 400A fill valves without needing to replace the entire fill valve
- Extends the life of the toilet fill valve
- Easy to repair
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Toilet
- Brand Model Compatibility:
- 200, 400A and 747 Fill Valves
- Diameter - Outside:
- 4-1/50 in
- Hardware Included:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 4-18/25 in
- Material:
- Rubber
- Product Type:
- Valve Seal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-37/50 in