This product requires certification to purchase.

You last purchased this on
 
Fluidmaster

  • Fast #
  • Part #F502P21
  • Item #670595
  • Manufacturer Part #502P21
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fluidmaster

  • Fast #
  • Part #F502P21
  • Item #670595
  • Manufacturer Part #502P21
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 21 Pallet: 630
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Built-in Microban® fights flapper breakdown due to bacteria on the flapper itself
  • Solid frame for ultimate reliability
  • Easy to install
  • Universal fit best for 1.28 - 3.5+ gpf toilets
  • Extended 5 year warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Adjustable:
Yes
Application:
Toilet
Color Finish Name:
Red
Fits Model:
Universal fit for 2" flush valve toilets
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
7-2/5 in
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
2 in
WaterSense Labeled:
No
Width:
4-33/100 in