Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 549-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Best for 1.6 GPF toilets made since 1994
- Adjustable for maximum performance and water savings
- Easy to install
- Ten year warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Toilet
- Color Finish Name:
- Red
- Fits Model:
- Universal fit for 2" flush valve toilets
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Length:
- 5-31/100 in
- Material:
- Plastic
- Size:
- 3 in
- WaterSense Labeled:
- No
- Width:
- 7-87/100 in