Frequently Purchased Together
Product Details
Product Details
- All bolts are made from solid brass, and all gaskets are made from high-quality rubber
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Toilet
- Fits Pipe Size:
- 2-3/4 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 4-3/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 4-3/4 in