Frequently Purchased Together
Product Details
Product Details
- Includes 2" Blue Flapper (Bulk 80-Pack)
- Easy to install
- Universal fit for most 2" flush valve toilets
- 1 Year Warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Toilet
- Color Finish Name:
- Red
- Fits Model:
- Universal fit for 2" flush valve toilets
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 9 in
- Material:
- Rubber
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 17 in