This product requires certification to purchase.

Trip Lever in Chrome

You last purchased this on
 
Fluidmaster

Trip Lever in Chrome

  • Fast #
  • Part #FB681P10
  • Item #1018708
  • Manufacturer Part #B681P10
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fluidmaster

Trip Lever in Chrome

  • Fast #
  • Part #FB681P10
  • Item #1018708
  • Manufacturer Part #B681P10
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Trims/bends to fit most front, side and angle mount tanks
  • One year warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
Yes
Application:
Toilet
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Handle Type:
Tank Lever
Installation Type:
Universal Mount
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No