This product requires certification to purchase.

Toilet Bowl Cleaning Cartridge Refills in Blue

You last purchased this on
 
Fluidmaster

Flush 'n Sparkle Toilet Bowl Cleaning Cartridge Refills in Blue

  • Fast #
  • Part #F8102P8
  • Item #1739097
  • Manufacturer Part #8102P8
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fluidmaster

Flush 'n Sparkle Toilet Bowl Cleaning Cartridge Refills in Blue

  • Fast #
  • Part #F8102P8
  • Item #1739097
  • Manufacturer Part #8102P8
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 8 Pallet: 107
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Isolates cleaner from the tank water so tank parts aren't damaged by the detergents or bleach used by other in-tank cleaners
  • Cleanser-treated water is injected only to the bowl, where it is needed, so cleaner application is efficient
  • Surfactant-based cleaning agent reduces spread of viruses and bacteria
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Flush 'n Sparkle
Color Finish Name:
Blue
Depth:
2 in
Height:
9 in
Lead Law Compliant:
Yes
Length:
9 in
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
2 in