This product requires certification to purchase.

Left-Hand Trip Lever in White

You last purchased this on
 
Fluidmaster

Left-Hand Trip Lever in White

  • Fast #
  • Part #F680B
  • Item #395254
  • Manufacturer Part #680B
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fluidmaster

Left-Hand Trip Lever in White

  • Fast #
  • Part #F680B
  • Item #395254
  • Manufacturer Part #680B
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • White finish
  • Trims/bends to fit most front, side and angle mount tanks
  • One year warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
Yes
Application:
Toilet
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-1/2 in
Handle Type:
Tank Lever
Installation Type:
Universal Mount
Material:
Metal, Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trip Lever Location:
Left-Hand
UL Listed:
No
WaterSense Labeled:
No
Width:
3-3/4 in