Manual Flush Valve
Manual Flush Valve
Frequently Purchased Together
Product Details
Product Details
- Easy installation
- Saves water, stops leaks at the drain
- Flapper dials to adjust water volume for a custom flush
- Fits most 2 and 3 bolt tanks, including 1.6 gallon models
- Universal gasket fits most close-coupled toilets
- Repair leaks between tank and bowl
- Universal fit (for all 2" toilets)
- 5 year warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.5
- Depth:
- 4 in
- Flush Type:
- Manual
- Height:
- 13 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Size:
- 2 in
- WaterSense Labeled:
- No
- Width:
- 5 in