This product requires certification to purchase.

96 in. Braided Stainless Icemaker Connector

You last purchased this on
 
Fluidmaster

NoBurst® 96 in. Braided Stainless Icemaker Connector

  • Fast #
  • Part #F12IM96
  • Item #1596064
  • Manufacturer Part #12IM96
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fluidmaster

NoBurst® 96 in. Braided Stainless Icemaker Connector

  • Fast #
  • Part #F12IM96
  • Item #1596064
  • Manufacturer Part #12IM96
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Won’t kink or crease, even in the tightest of spaces
  • Exceptional flexibility for fast, easy installation
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Refrigerators
Collection:
NoBurst®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
GSA Approved:
No
Height:
7-7/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
96 in
Material:
Stainless Steel
NSF Certified:
Yes
Pressure - Maximum:
1000 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Width:
1 in