This product requires certification to purchase.

Trip Lever in White

You last purchased this on
 
Fluidmaster

Perfect Fit™ Trip Lever in White

  • Fast #
  • Part #F640
  • Item #7297899
  • Manufacturer Part #640
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fluidmaster

Perfect Fit™ Trip Lever in White

  • Fast #
  • Part #F640
  • Item #7297899
  • Manufacturer Part #640
3.8 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Universal design fits most toilets
  • Adjusts to any tank position
  • Telescoping arm for smaller tanks
  • Easy installation with no cutting or bending required
  • Direct replacement
  • Stylish metal handles
  • Three year warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Adjustable:
Yes
Application:
Toilet
Collection:
Perfect Fit™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-4/7 in
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
4-23/25 in
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
3-1/2 in