Perfect Fit™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Universal design fits most toilets
- Adjusts to any tank position
- Telescoping arm for smaller tanks
- Easy installation with no cutting or bending required
- Direct replacement
- Stylish metal handles
- Three year warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Toilet
- Collection:
- Perfect Fit™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-4/7 in
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 4-23/25 in
- Material:
- Metal, Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 3-1/2 in