Trip Lever in Brushed Nickel
Perfect Fit™ Trip Lever in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Universal design fits most toilets
- Adjusts to any tank position
- Telescoping arm for smaller tanks
- Easy installation with no cutting or bending required
- Direct replacement
- Stylish metal handles
- Three year warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Toilet
- Collection:
- Perfect Fit™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-1/2 in
- Handle Type:
- Tank Lever
- Installation Type:
- Universal Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Metal, Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 4-4/5 in