Adjustable Fill Valve
PerforMAX® Adjustable Fill Valve
Frequently Purchased Together
Product Details
Product Details
- Fits 2 and 3 bolt tanks
- Anti-siphon operation, code approved
- Installs in minutes
- Universal fit, perfect for: high efficiency toilets HET 1.28 gal dual flush, including Dou Flush® 1.6 gallon toilets with 2" and 3" flush valves (1994 and newer toilets) and older high gallon toilets with 2" flush valve (Pre-1994 toilets)
- Seven year warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Toilet
- Brand Model Compatibility:
- Universal
- Collection:
- PerforMAX®
- Flow Rate:
- 1.6 gpf
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 13-13/100 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 10 in to 15 in
- Valve Type:
- Fill Valve
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in