Plastic Seal Assembly for Model 200, 400 and 747
Plastic Seal Assembly for Model 200, 400 and 747
Frequently Purchased Together
Product Details
Product Details
- Replacement Seals for 400A, PRO45 and 747 Fill Valves
- Durable rubber build
- 1 Year Warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Toilet
- Brand Model Compatibility:
- Model 200, 400 and 747
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Product Type:
- Seal Assembly
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Type:
- Fill Valve
- WaterSense Labeled:
- No
- Width:
- 1 in