This product requires certification to purchase.

3/8 x 1/2 x 16 in. Braided Stainless Sink Flexible Water Connector

You last purchased this on
 
Fluidmaster

Pro Series 3/8 x 1/2 x 16 in. Braided Stainless Sink Flexible Water Connector

  • Fast #
  • Part #FPRO1F16
  • Item #3919178
  • Manufacturer Part #PRO1F16
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fluidmaster

Pro Series 3/8 x 1/2 x 16 in. Braided Stainless Sink Flexible Water Connector

  • Fast #
  • Part #FPRO1F16
  • Item #3919178
  • Manufacturer Part #PRO1F16
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Braided stainless steel lengths range from 9" to 48"
  • Ample inside diameter for high flow capacity
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Pro Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
Compression
End Connection 2:
Female Threaded
End Connections:
Compression x Female Threaded
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
16 in
Outer Hose Material:
Braided Stainless
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Water Supply Connector Type:
Sink