This product requires certification to purchase.

3/8 x 1/2 x 20 in. Braided Stainless Sink Flexible Water Connector

You last purchased this on
 
Fluidmaster

Pro Series 3/8 x 1/2 x 20 in. Braided Stainless Sink Flexible Water Connector

  • Fast #
  • Part #FPRO1F20
  • Item #3919179
  • Manufacturer Part #PRO1F20
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fluidmaster

Pro Series 3/8 x 1/2 x 20 in. Braided Stainless Sink Flexible Water Connector

  • Fast #
  • Part #FPRO1F20
  • Item #3919179
  • Manufacturer Part #PRO1F20
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2551
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Quickly upgrade your old faucet connectors with this flexible PRO Series connector
  • Easy to install
  • Durable braided stainless steel build
  • Highly flexible to resist kinks and creases in tight spaces
  • Heavy duty nickel plated brass hex nuts are easy to grip
  • 3/8" Comp. x 1/2" F.I.P. fitting
  • 20" Length
  • Lead free and meeting all code requirements
  • 10 year warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Pro Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter - Inside 1:
1/2 in
End Connection 1:
Compression
End Connection 2:
Female Threaded
End Connections:
Compression x Female Threaded
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
20 in
Outer Hose Material:
Braided Stainless
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Water Supply Connector Type:
Sink