This product requires certification to purchase.

3/8 x 16 in. Braided Stainless Sink Flexible Water Connector

You last purchased this on
 
Fluidmaster

Pro Series 3/8 x 16 in. Braided Stainless Sink Flexible Water Connector

  • Fast #
  • Part #FPRO8F16
  • Item #4839905
  • Manufacturer Part #PRO8F16
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fluidmaster

Pro Series 3/8 x 16 in. Braided Stainless Sink Flexible Water Connector

  • Fast #
  • Part #FPRO8F16
  • Item #4839905
  • Manufacturer Part #PRO8F16
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Braided stainless steel lengths range from 9" to 48"
  • Ample inside diameter for high flow capacity
  • Fluidmaster®'s 8F tapered sleeve compression connectors are for direct connection from faucet to angle stop only, do not use as extension
  • Male threads are for connection to copper tubing only
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Pro Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
Compression
End Connection 2:
Sweat
End Connections:
Compression x Sweat
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
16 in
NSF Certified:
No
Outer Hose Material:
Braided Stainless
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Water Supply Connector Type:
Sink