Adjustable Fill Valve
This product has been replaced by
Pro Series™ Adjustable Fill Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Refill diverter inserts and roller clamp refill adjuster allow PRO45U to set toilet to factory spec for bowl refill
- Code approved
- Easy to install
- NEW easier to turn tank water level adjustment dial
Specifications
- Adjustable:
- Yes
- Brand Model Compatibility:
- Universal
- Collection:
- Pro Series™
- Flow Rate:
- 1.28 gpf
- Product Type:
- Fill Valve
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 9 in to 14 in
- UPC:
- 039961455444
- Valve Type:
- Anti-Siphon Fill Valve Kit
- WaterSense Labeled:
- No