This product requires certification to purchase.

Flapper

You last purchased this on
 
Fluidmaster

Pro Series Flapper

  • Fast #
  • Part #FPRO58
  • Item #4839882
  • Manufacturer Part #PRO58
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fluidmaster

Pro Series Flapper

  • Fast #
  • Part #FPRO58
  • Item #4839882
  • Manufacturer Part #PRO58
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replace your 3" flush valve toilet flapper with this proven durable design
  • Easy to install, with adjustable flapper arms for fit
  • For use in 3" flush valve toilets, such as Kohler and more
  • Adjustable dial for a custom water use per flush
  • Chlorine and hard water resistant
  • High quality silicone seal for durability
  • Solid frame resists bending for a secure seal
  • 10 Year Warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Adjustable:
Yes
Application:
Toilet
Collection:
Pro Series
Color Finish Name:
Red
Fits Model:
Universal fit for 2" flush valve toilets
Flow Rate:
1.28 gpf - 1.6 gpf
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
7-87/100 in
Material:
Plastic, Silicone
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
3 in
WaterSense Labeled:
No
Width:
5-3/10 in