This product requires certification to purchase.

You last purchased this on
 
Fluidmaster

Pro Series

  • Fast #
  • Part #FPROS3MAP15
  • Item #7234908
  • Manufacturer Part #PROS3MAP15
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fluidmaster

Pro Series

  • Fast #
  • Part #FPROS3MAP15
  • Item #7234908
  • Manufacturer Part #PROS3MAP15
4 out of 5 Customer Rating

X Points
Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits: Mansfield® #210 & 211 Flush Valves
  • Prevent or stop leaks from specialty flush valves
  • Silicone seals - last 10x longer than standard material
  • Chlorine and hard water resistant
  • Resealable bags
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Toilet
Brand Model Compatibility:
210 and 211 Flush Valves
Collection:
Pro Series
Hardware Included:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Rubber
Package Quantity:
Pack of 3
Product Type:
Flush Valve Seal Replacement
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No