Manual Tank Flush Valve Kit with Bowl Hardware and Gasket
Pro Series Manual Tank Flush Valve Kit with Bowl Hardware and Gasket
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Includes Pro55 adjustable flapper with float
- Includes flush valve, flapper and tank to bowl hardware and gasket
- Makes future repairs easy, simply snap on flapper model 500, 501, 502 to replace
- Saves water, stops leaks at the drain
- Fits most tanks
- Easy to install
- Five year warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.5
- Adjustable:
- Yes
- Application:
- Toilet
- Brand Model Compatibility:
- Universal fit for 2" flush valve toilets
- CSA Certified:
- Yes
- Collection:
- Pro Series
- Depth:
- 3-3/10 in
- Height:
- 13-13/100 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 13-13/100 in
- Material:
- Plastic
- Product Type:
- Flush Valve
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in