Right-Hand Trip Lever in Chrome
Pro Series Right-Hand Trip Lever in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 2000-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Trims/bends to fit most front, side and angle mount tanks
- Easy Installation
- Three year warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Toilet
- Collection:
- Pro Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Handle Material:
- Plastic
- Handle Type:
- Trip Lever
- Installation Type:
- Universal Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 12-1/2 in
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trip Lever Location:
- Right-Hand
- WaterSense Labeled:
- No
- Width:
- 3-4/5 in