Rubber Seal
Pro Series Rubber Seal
-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Extend the life of your PRO45 toilet fill valve
- Easy to install
- A direct replacement seal for the universal design PRO45, 747 and 400A fill valve
- Durable rubber build
- Eliminate buying a new valve with a new toilet valve seal
- 1 year warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Toilet
- Brand Model Compatibility:
- PRO45, PRO45B, 400A, 747
- Collection:
- Pro Series
- Hardware Included:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Rubber
- Product Type:
- Seal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No