Silicone Replacement Seal (Pack of 3)
Pro Series Silicone Replacement Seal (Pack of 3)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits: American Standard® Champion 4, 4 Max, Pro & Eljer® Titan 4
- Prevent or stop leaks from specialty flush valves
- Silicone seals - last 10x longer than standard material
- Chlorine and hard water resistant
- Resealable bags
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Flush Valve
- Brand Model Compatibility:
- Kohler® AquaPiston Flush Valve
- Collection:
- Pro Series
- Hardware Included:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Silicone
- Package Quantity:
- Pack of 3
- Product Type:
- Replacement Seal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No