This product requires certification to purchase.

Wax Ring for 2 in. Wall Hung Urinals

You last purchased this on
 
Fluidmaster

PRO SERIES Wax Ring for 2 in. Wall Hung Urinals

  • Fast #
  • Part #FPRO70UR
  • Item #4839866
  • Manufacturer Part #PRO70U-R
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fluidmaster

PRO SERIES Wax Ring for 2 in. Wall Hung Urinals

  • Fast #
  • Part #FPRO70UR
  • Item #4839866
  • Manufacturer Part #PRO70U-R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reinforced wax seal is 5 times more powerful than plain wax
  • Fits most 2” wall-hung urinals
  • Easy to install
  • Ten year warranty
  • Requires Certification

Specifications

Collection:
PRO SERIES
Extra Wax:
No
Hardware Included:
No
Material:
Reinforced Wax
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
4 in
With Horn:
No