This product requires certification to purchase.

Reinforced Flanged Wax Seal & Bolts

You last purchased this on
 
Fluidmaster

Reinforced Flanged Wax Seal & Bolts

  • Fast #
  • Part #F7512
  • Item #4190786
  • Manufacturer Part #7512
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fluidmaster

Reinforced Flanged Wax Seal & Bolts

  • Fast #
  • Part #F7512
  • Item #4190786
  • Manufacturer Part #7512
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Polyethylene flange for easy install
  • Includes no-rust bowl to floor bolt kit
  • Requires Certification

Specifications

Extra Wax:
No
Hardware Included:
Yes
Material:
Wax
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
4 in
With Horn:
No