Repair Kit
Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Optimizes performance while saving water and money
- Helps prevent excessive or inadequate bowl fill level
- Anti-siphon operation, code approved
- Installs in minutes
- Universal fit, perfect for: high efficiency toilets HET 1.28 gal dual flush, including Dou Flush® 1.6 gallon toilets with 2" and 3" flush valves (1994 and newer toilets) and older high gallon toilets with 2" flush valve (Pre-1994 toilets)
- Seven year warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No