Toilet Bowl Bolt Cap in White
Toilet Bowl Bolt Cap in White
Frequently Purchased Together
Product Details
Product Details
- Quickly cover exposed toilet bolts with new toilet bolt caps
- Easy to install, universal fit for most toilets
- Includes: 2 bolt caps with Snap-On inserts
- Clean white finish to match any bathroom
- Replace your lost or broken caps
- 1 year warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Toilet
- CARB OTC LEED Compliant:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 1 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 4-3/4 in