This product requires certification to purchase.

Trip Lever in Chrome

You last purchased this on
 
Fluidmaster

Trip Lever in Chrome

  • Fast #
  • Part #F681B
  • Item #395255
  • Manufacturer Part #681B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fluidmaster

Trip Lever in Chrome

  • Fast #
  • Part #F681B
  • Item #395255
  • Manufacturer Part #681B
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish
  • Trims/bends to fit most front, side and angle mount tanks
  • One year warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Toilet, Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Handle Type:
Trip Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No