This product requires certification to purchase.

Trip Lever in Chrome

Fluidmaster

Trip Lever in Chrome

  • Fast #
  • Part #F684
  • Item #2050632
3.5 out of 5 Customer Rating
Brand image
Fluidmaster

Trip Lever in Chrome

  • Fast #
  • Part #F684
  • Item #2050632
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome finish
  • Trims/bends to fit most front, side and angle mount tanks
  • Easy to install
  • Self-tightening locknut won't loosen over time
  • Three year warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Adjustable:
Yes
Application:
Toilet
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Handle Material:
Plastic
Handle Type:
Trip Lever
Installation Type:
Universal Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
1-1/2 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
3-3/4 in