Trip Lever in Oil Rubbed Bronze
Trip Lever in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Oil-Rubbed Bronze
- Durable metal arm
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Toilet, Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Type:
- Trip Lever
- Installation Type:
- Universal Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No