This product requires certification to purchase.

1 gpf Pressure Assisted Repair Tank

You last purchased this on
 
Flushmate

1 gpf Pressure Assisted Repair Tank

  • Fast #
  • Part #FM101526F42
  • Item #4631118
  • Manufacturer Part #M-101526-F42
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flushmate

1 gpf Pressure Assisted Repair Tank

  • Fast #
  • Part #FM101526F42
  • Item #4631118
  • Manufacturer Part #M-101526-F42
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Water savings for life
  • Superior drain carry
  • Fewer double flushes
  • 5-year warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
153, 504 Series, 5066, FM III 503 Series, K4484, T4ULF-PF-1
Flow Rate:
1.0 gpf
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Tank
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No