1.6 gpf Pressure Toilet Tank
1.6 gpf Pressure Toilet Tank
Frequently Purchased Together
Product Details
Product Details
- Water savings for life
- Superior drain carry
- Fewer double flushes
- 5-year warranty
Specifications
- Brand Model Compatibility:
- 500, 501, 501-A, 501-B Series, KOHLER K-4404
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 11 in
- Flow Rate:
- 1.6 gpf
- Height:
- 18 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Tank
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Rough-In:
- 12 in
- Width:
- 18 in