Cartridge Wrench in Black
Cartridge Wrench in Black
Frequently Purchased Together
Product Details
Product Details
- 1 year limited warranty
Specifications
- Brand Model Compatibility:
- Series 501A, 501B, 503, 504
- Color Finish Name:
- Black
- Material:
- Plastic
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and nickel, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, visit www.p65warnings,ca.gov
- Tool Type:
- Cartridge, Wrench